Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 50InLx0.138InD, 8
  • Zoro #: G0235825
  • Mfr #: 11473738
No Product Image Available
$660.99
  • Cutting Angle: 45 Degrees
  • Cutting Direction: Right Hand
  • Series: 273
See full product details
This item ships free.

Ceratizit #11473738 Specifications

  • Zoro #: G0235825
  • Mfr #: 11473738
Cutting Angle: 45 Degrees Cutting Direction: Right Hand
Series: 273 Cutting Dia.: 80.00mm
Mounting Style: Arbor Number of Inserts Required: 8
Depth of Cut: 0.138" Mounting Size: 27.00mm
Item: Facemill Cutter Insert Size: 17.00mm
Overall Length: 50.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 8, Insert Size 17, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11473738