Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 50InLx0.236InD, 8
  • Zoro #: G0236279
  • Mfr #: 303789
No Product Image Available
$714.99
  • Cutting Direction: Right Hand
  • Number of Inserts Required: 8
  • Insert Size: 12.00mm
See full product details
This item ships free.

Ceratizit #303789 Specifications

  • Zoro #: G0236279
  • Mfr #: 303789
Cutting Direction: Right Hand Number of Inserts Required: 8
Insert Size: 12.00mm Cutting Angle: 45 Degrees
Item: Facemill Cutter Overall Length: 50.00mm
Mounting Style: Arbor Mounting Size: 27.00mm
Depth of Cut: 0.236" Cutting Dia.: 80.00mm
Series: 270 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 8, Insert Size 12, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #303789