Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 50InLx0.315InD, 6
  • Zoro #: G0236857
  • Mfr #: 11645598
No Product Image Available
$650.99
  • Item: Facemill Cutter
  • Mounting Size: 27.00mm
  • Series: 251
See full product details
This item ships free.

Ceratizit #11645598 Specifications

  • Zoro #: G0236857
  • Mfr #: 11645598
Item: Facemill Cutter Mounting Size: 27.00mm
Series: 251 Depth of Cut: 0.315"
Cutting Dia.: 80.00mm Insert Size: 16.00mm
Number of Inserts Required: 6 Mounting Style: Arbor
Cutting Direction: Right Hand Overall Length: 50.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.315 In., Number of Inserts Required 6, Insert Size 16, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11645598