Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 50InLx0.315InD, 9
  • Zoro #: G0235341
  • Mfr #: 11217267
No Product Image Available
$659.99
  • Insert Size: 9.00mm
  • Cutting Direction: Right Hand
  • Series: 490
See full product details
This item ships free.

Ceratizit #11217267 Specifications

  • Zoro #: G0235341
  • Mfr #: 11217267
Insert Size: 9.00mm Cutting Direction: Right Hand
Series: 490 Number of Inserts Required: 9
Cutting Angle: 90 Degrees Item: Facemill Cutter
Mounting Size: 27.00mm Mounting Style: Arbor
Overall Length: 50.00mm Depth of Cut: 0.315"
Cutting Dia.: 80.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 9, Insert Size 9, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11217267