Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 50InLx0.394InD, 5
  • Zoro #: G0236866
  • Mfr #: 11645600
No Product Image Available
$555.99
  • Series: 251
  • Mounting Style: Arbor
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11645600 Specifications

  • Zoro #: G0236866
  • Mfr #: 11645600
Series: 251 Mounting Style: Arbor
Cutting Direction: Right Hand Cutting Dia.: 80.00mm
Item: Facemill Cutter Depth of Cut: 0.394"
Mounting Size: 27.00mm Number of Inserts Required: 5
Insert Size: 20.00mm Overall Length: 50.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.394 In., Number of Inserts Required 5, Insert Size 20, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11645600