Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 50InLx0.394InD, 7
  • Zoro #: G0237329
  • Mfr #: 11245345
No Product Image Available
$510.99
  • Series: 211
  • Depth of Cut: 0.394"
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #11245345 Specifications

  • Zoro #: G0237329
  • Mfr #: 11245345
Series: 211 Depth of Cut: 0.394"
Mounting Style: Arbor Mounting Size: 27.00mm
Overall Length: 50.00mm Cutting Dia.: 80.00mm
Cutting Direction: Right Hand Insert Size: 11.00mm
Number of Inserts Required: 7 Item: Facemill Cutter
Cutting Angle: 90 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 7, Insert Size 11, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11245345