Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 80InDia, 88InLx2.5InD, 20

  • Zoro #: G0237371
  • Mfr #: 11534489
No Product Image Available
$1,157.23
  • Mounting Style: Arbor
  • Series: 211
  • Overall Length: 88.00mm
See full product details
This item ships free.

Ceratizit #11534489 Specifications

  • Zoro #: G0237371
  • Mfr #: 11534489
Mounting Style: Arbor Series: 211
Overall Length: 88.00mm Cutting Dia.: 80.00mm
Item: Facemill Cutter Number of Inserts Required: 20
Mounting Size: 32.00mm Depth of Cut: 2.500"
Cutting Angle: 90 Degrees Insert Size: 15.00mm
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 2.5 In., Cutting Angle 90 Degrees , Number of Inserts Required 20, Insert Size 15, Overall Length 88 In., Cutting Direction Right Hand

Reviews of Ceratizit #11534489