Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 90Deg, 40InSize, 8Inserts
  • Zoro #: G0237916
  • Mfr #: 11346499
No Product Image Available
$747.23
  • Number of Inserts Required: 8
  • Mounting Size: 40.00mm
  • Depth of Cut: 0.551"
See full product details
This item ships free.

Ceratizit #11346499 Specifications

  • Zoro #: G0237916
  • Mfr #: 11346499
Number of Inserts Required: 8 Mounting Size: 40.00mm
Depth of Cut: 0.551" Series: 211
Insert Size: 15.00mm Overall Length: 63.00mm
Cutting Angle: 90 Degrees Cutting Dia.: 160.00mm
Cutting Direction: Right Hand Item: Facemill Cutter
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 160 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 8, Insert Size 15, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11346499