Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 90InL0.394InD, 25InSize, 4

  • Zoro #: G0233549
  • Mfr #: 11244189
No Product Image Available
$279.99
  • Cutting Direction: Right Hand
  • Depth of Cut: 0.394"
  • Overall Length: 90.00mm
See full product details
This item ships free.

Ceratizit #11244189 Specifications

  • Zoro #: G0233549
  • Mfr #: 11244189
Cutting Direction: Right Hand Depth of Cut: 0.394"
Overall Length: 90.00mm Item: Facemill Cutter
Mounting Style: Shank Insert Size: 11.00mm
Cutting Angle: 90 Degrees Series: 211
Cutting Dia.: 25.00mm Number of Inserts Required: 4
Mounting Size: 25.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 25 In., Mounting Style Shank, Mounting Size 25 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 11, Overall Length 90 In., Cutting Direction Right Hand

Reviews of Ceratizit #11244189