Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 91InL0.394InD, 2Inserts

  • Zoro #: G0231817
  • Mfr #: 11134433
No Product Image Available
$282.99
  • Series: HSC
  • Cutting Direction: Right Hand
  • Depth of Cut: 0.394"
See full product details
This item ships free.

Ceratizit #11134433 Specifications

  • Zoro #: G0231817
  • Mfr #: 11134433
Series: HSC Cutting Direction: Right Hand
Depth of Cut: 0.394" Cutting Dia.: 22.00mm
Mounting Style: Shank Item: Facemill Cutter
Number of Inserts Required: 2 Insert Size: 11.00mm
Cutting Angle: 90 Degrees Mounting Size: 25.00mm
Overall Length: 91.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSC, Cutting Dia. 22 In., Mounting Style Shank, Mounting Size 25 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 2, Insert Size 11, Overall Length 91 In., Cutting Direction Right Hand

Reviews of Ceratizit #11134433