Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 98InL0.394InD, 2Inserts

  • Zoro #: G0231799
  • Mfr #: 11134436
No Product Image Available
$324.63
  • Overall Length: 98.00mm
  • Number of Inserts Required: 2
  • Mounting Size: 25.00mm
See full product details
This item ships free.

Ceratizit #11134436 Specifications

  • Zoro #: G0231799
  • Mfr #: 11134436
Overall Length: 98.00mm Number of Inserts Required: 2
Mounting Size: 25.00mm Series: HSC
Depth of Cut: 0.394" Cutting Direction: Right Hand
Mounting Style: Shank Item: Facemill Cutter
Cutting Dia.: 25.00mm Cutting Angle: 90 Degrees
Insert Size: 11.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSC, Cutting Dia. 25 In., Mounting Style Shank, Mounting Size 25 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 2, Insert Size 11, Overall Length 98 In., Cutting Direction Right Hand

Reviews of Ceratizit #11134436