Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, Arbor, 77InL x 0.394InD
  • Zoro #: G0237931
  • Mfr #: 11534078
No Product Image Available
$374.99
  • Mounting Style: Arbor
  • Cutting Angle: 90 Degrees
  • Item: Facemill Cutter
See full product details
This item ships free.

Ceratizit #11534078 Specifications

  • Zoro #: G0237931
  • Mfr #: 11534078
Mounting Style: Arbor Cutting Angle: 90 Degrees
Item: Facemill Cutter Insert Size: 11.00mm
Cutting Dia.: 1.50" Number of Inserts Required: 6
Series: 211 Overall Length: 1.75"
Mounting Size: 0.500" Depth of Cut: 0.394"
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 1.5 In., Mounting Style Arbor, Mounting Size 0.5 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 11, Overall Length 77 In., Cutting Direction Right Hand

Reviews of Ceratizit #11534078