Grooving Insert, 0.15InW, 0Deg, 7Rake, H216T
- Zoro #: G0549860
- Mfr #: 353921
$13.11
/ea
Order in multiples of 10
- Cutting Direction: Neutral
- Style: Single Edge
- Rake: 7
Ceratizit #353921 Specifications
| |
Cutting Direction: Neutral | Style: Single Edge |
Rake: 7 | Super Alloy (S) Compatibility: No |
Depth: 0" | Chip-Breaker: -27P |
No. of Edges: 1 | Steel (P) Compatibility: Yes |
Non Ferrous (N) Compatibility: No | Width: 3.10mm |
Cast Iron (K) Compatibility: No | Item: Grooving Insert |
Mounting Style: Clamp | Insert Material: Carbide |
Lead Angle: 0 Degrees | Grade: H216T |
Application: Metalworking | Corner Radius: 0.15mm |
Hardened (H) Compatibility: No | Stainless (M) Compatibility: No |
Country of Origin (subject to change): Australia |
Description
Grooving Insert,Application Metalworking,Width 0.15 In.,Depth 0 In.,Corner Radius 0.15 In.,Lead Angle 0 Degrees ,Chip-Breaker -27P,Rake 7,Cutting Direction Neutral,Grade H216T,Insert Material Carbide,Single Edge,No. of Edges 1,Mounting Style Clamp