Grooving Insert, 0.15InW, 0Deg, 7Rk, CTCP335
- Zoro #: G0549845
- Mfr #: 11719838
$14.07
/ea
Order in multiples of 10
- Insert Material: Carbide
- Cutting Direction: Neutral
- Non Ferrous (N) Compatibility: No
Ceratizit #11719838 Specifications
| |
Insert Material: Carbide | Cutting Direction: Neutral |
Non Ferrous (N) Compatibility: No | Steel (P) Compatibility: Yes |
Grade: CTCP335 | Item: Grooving Insert |
Chip-Breaker: -M1 | Lead Angle: 0 Degrees |
Stainless (M) Compatibility: No | Style: Single Edge |
Corner Radius: 0.15mm | Coating: CVD |
Depth: 0" | Mounting Style: Clamp |
Rake: 7 | Width: 3.10mm |
Super Alloy (S) Compatibility: No | Cast Iron (K) Compatibility: No |
Hardened (H) Compatibility: No | Application: Metalworking |
No. of Edges: 1 | Country of Origin (subject to change): Australia |
Description
Grooving Insert,Application Metalworking,Width 0.15 In.,Depth 0 In.,Corner Radius 0.15 In.,Lead Angle 0 Degrees ,Chip-Breaker -M1,Rake 7,Cutting Direction Neutral,Grade CTCP335,Insert Material Carbide,Single Edge,No. of Edges 1,Coating CVD,Mounting Style Clamp