Grooving Insert, 0.15InW, 0Deg, -M1, CTP1340
- Zoro #: G0549836
- Mfr #: 11267988
$14.07
/ea
Order in multiples of 10
- Item: Grooving Insert
- Corner Radius: 0.15mm
- Width: 3.10mm
Ceratizit #11267988 Specifications
| |
Item: Grooving Insert | Corner Radius: 0.15mm |
Width: 3.10mm | Rake: 7 |
No. of Edges: 1 | Stainless (M) Compatibility: No |
Depth: 0" | Non Ferrous (N) Compatibility: No |
Grade: CTP1340 | Application: Metalworking |
Insert Material: Carbide | Chip-Breaker: -M1 |
Cast Iron (K) Compatibility: No | Lead Angle: 0 Degrees |
Cutting Direction: Neutral | Steel (P) Compatibility: Yes |
Super Alloy (S) Compatibility: No | Mounting Style: Clamp |
Coating: PVD | Hardened (H) Compatibility: No |
Style: Single Edge | Country of Origin (subject to change): Australia |
Description
Grooving Insert,Application Metalworking,Width 0.15 In.,Depth 0 In.,Corner Radius 0.15 In.,Lead Angle 0 Degrees ,Chip-Breaker -M1,Rake 7,Cutting Direction Neutral,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp