Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Grooving Insert, 0.15InW, 5Deg, -F1, CTPP345

  • Zoro #: G0549949
  • Mfr #: 11724095
No Product Image Available
$14.07 /ea

Order in multiples of 10

  • No. of Edges: 1
  • Grade: CTPP345
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11724095 Specifications

  • Zoro #: G0549949
  • Mfr #: 11724095
No. of Edges: 1 Grade: CTPP345
Super Alloy (S) Compatibility: No Corner Radius: 0.15mm
Cast Iron (K) Compatibility: No Coating: PVD
Width: 2.20mm Non Ferrous (N) Compatibility: No
Depth: 5" Mounting Style: Clamp
Item: Grooving Insert Chip-Breaker: -F1
Stainless (M) Compatibility: No Application: Metalworking
Rake: 7 Insert Material: Carbide
Style: Single Edge Cutting Direction: Right Hand
Lead Angle: 5 Degrees Hardened (H) Compatibility: No
Steel (P) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.15 In.,Depth 5 In.,Corner Radius 0.15 In.,Lead Angle 5 Degrees ,Chip-Breaker -F1,Rake 7,Cutting Direction Right Hand,Grade CTPP345,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11724095