Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Grooving Insert, 0.1InW, 4Deg, 7Rk, CTP1340

  • Zoro #: G0550116
  • Mfr #: 11347841
No Product Image Available
$14.07 /ea

Order in multiples of 10

  • Cutting Direction: Left Hand
  • Rake: 7
  • No. of Edges: 1
See full product details
Orders over $75 ship free.

Ceratizit #11347841 Specifications

  • Zoro #: G0550116
  • Mfr #: 11347841
Cutting Direction: Left Hand Rake: 7
No. of Edges: 1 Lead Angle: 4 Degrees
Stainless (M) Compatibility: No Steel (P) Compatibility: Yes
Cast Iron (K) Compatibility: No Mounting Style: Clamp
Insert Material: Carbide Grade: CTP1340
Super Alloy (S) Compatibility: No Item: Grooving Insert
Application: Metalworking Hardened (H) Compatibility: No
Width: 2.20mm Style: Single Edge
Chip-Breaker: -M1 Non Ferrous (N) Compatibility: No
Coating: PVD Depth: 4"
Corner Radius: 0.10mm Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.1 In.,Depth 4 In.,Corner Radius 0.1 In.,Lead Angle 4 Degrees ,Chip-Breaker -M1,Rake 7,Cutting Direction Left Hand,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11347841