Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Grooving Insert, 0.1InW, 4Deg, -M1, CTP1340

  • Zoro #: G0549976
  • Mfr #: 11348348
No Product Image Available
$14.07 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Chip-Breaker: -M1
  • Style: Single Edge
See full product details
Orders over $75 ship free.

Ceratizit #11348348 Specifications

  • Zoro #: G0549976
  • Mfr #: 11348348
Hardened (H) Compatibility: No Chip-Breaker: -M1
Style: Single Edge Lead Angle: 4 Degrees
Insert Material: Carbide Corner Radius: 0.10mm
Steel (P) Compatibility: Yes Grade: CTP1340
Rake: 7 Item: Grooving Insert
Application: Metalworking Stainless (M) Compatibility: No
Coating: PVD Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: No Cast Iron (K) Compatibility: No
No. of Edges: 1 Width: 2.20mm
Depth: 4" Mounting Style: Clamp
Cutting Direction: Right Hand Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.1 In.,Depth 4 In.,Corner Radius 0.1 In.,Lead Angle 4 Degrees ,Chip-Breaker -M1,Rake 7,Cutting Direction Right Hand,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11348348