Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.2InW, 0Deg, -27P, 6Rake

  • Zoro #: G0216898
  • Mfr #: 11474275
No Product Image Available
$14.59 /ea

Order in multiples of 10

  • Item: Grooving Insert
  • Super Alloy (S) Compatibility: No
  • Style: Single Edge
See full product details
Orders over $75 ship free.

Ceratizit #11474275 Specifications

  • Zoro #: G0216898
  • Mfr #: 11474275
Item: Grooving Insert Super Alloy (S) Compatibility: No
Style: Single Edge Width: 2.00mm
Mounting Style: Clamp Hardened (H) Compatibility: No
No. of Edges: 1 Lead Angle: 0 Degrees
Steel (P) Compatibility: Yes Application: Metalworking
Corner Radius: 0.20mm Grade: H216T
Cast Iron (K) Compatibility: No Cutting Direction: Neutral
Non Ferrous (N) Compatibility: No Insert Material: Carbide
Depth: 0.079" Stainless (M) Compatibility: No
Rake: 6 Chip-Breaker: -27P
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 0 In.,Corner Radius 0.2 In.,Lead Angle 0 Degrees ,Chip-Breaker -27P,Rake 6,Cutting Direction Neutral,Grade H216T,Insert Material Carbide,Single Edge,No. of Edges 1,Mounting Style Clamp

Reviews of Ceratizit #11474275