Grooving Insert, 0.2InW, 0Deg, 7Rk, CTPP345
- Zoro #: G0549781
- Mfr #: 11724098
$14.09
/ea
Order in multiples of 10
- Width: 3.10mm
- Corner Radius: 0.20mm
- Non Ferrous (N) Compatibility: No
Ceratizit #11724098 Specifications
| |
Width: 3.10mm | Corner Radius: 0.20mm |
Non Ferrous (N) Compatibility: No | Cast Iron (K) Compatibility: No |
Insert Material: Carbide | Chip-Breaker: -F1 |
Cutting Direction: Neutral | Stainless (M) Compatibility: No |
Rake: 7 | Hardened (H) Compatibility: No |
No. of Edges: 1 | Application: Metalworking |
Super Alloy (S) Compatibility: No | Style: Single Edge |
Lead Angle: 0 Degrees | Steel (P) Compatibility: Yes |
Item: Grooving Insert | Depth: 0" |
Coating: PVD | Grade: CTPP345 |
Mounting Style: Clamp | Country of Origin (subject to change): Australia |
Description
Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 0 In.,Corner Radius 0.2 In.,Lead Angle 0 Degrees ,Chip-Breaker -F1,Rake 7,Cutting Direction Neutral,Grade CTPP345,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp