Grooving Insert, 0.2InW, 0Deg, -F1, CTP1340
- Zoro #: G0549790
- Mfr #: 11348362
$14.09
/ea
Order in multiples of 10
- Cast Iron (K) Compatibility: No
- Chip-Breaker: -F1
- Depth: 0"
Ceratizit #11348362 Specifications
| |
Cast Iron (K) Compatibility: No | Chip-Breaker: -F1 |
Depth: 0" | Coating: PVD |
Hardened (H) Compatibility: No | Mounting Style: Clamp |
Width: 3.10mm | Cutting Direction: Neutral |
Grade: CTP1340 | Non Ferrous (N) Compatibility: No |
Style: Single Edge | Super Alloy (S) Compatibility: No |
Application: Metalworking | Insert Material: Carbide |
Item: Grooving Insert | Corner Radius: 0.20mm |
Steel (P) Compatibility: Yes | Stainless (M) Compatibility: No |
No. of Edges: 1 | Lead Angle: 0 Degrees |
Rake: 7 | Country of Origin (subject to change): Australia |
Description
Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 0 In.,Corner Radius 0.2 In.,Lead Angle 0 Degrees ,Chip-Breaker -F1,Rake 7,Cutting Direction Neutral,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp