Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.2InW, 0Deg, -M1, CTP1340

  • Zoro #: G0226567
  • Mfr #: 11347033
No Product Image Available
$26.03 /ea

Order in multiples of 10

  • Style: Dual Edge
  • Cutting Direction: Neutral
  • Grade: CTP1340
See full product details
Orders over $75 ship free.

Ceratizit #11347033 Specifications

  • Zoro #: G0226567
  • Mfr #: 11347033
Style: Dual Edge Cutting Direction: Neutral
Grade: CTP1340 Mounting Style: Clamp
Item: Grooving Insert Hardened (H) Compatibility: No
Steel (P) Compatibility: Yes Application: Metalworking
Chip-Breaker: -M1 Depth: 0.079"
Insert Material: Carbide Stainless (M) Compatibility: No
Lead Angle: 0 Degrees Non Ferrous (N) Compatibility: No
No. of Edges: 2 Cast Iron (K) Compatibility: No
Super Alloy (S) Compatibility: No Coating: PVD
Corner Radius: 0.20mm Rake: 6
Width: 2.00mm Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 0 In.,Corner Radius 0.2 In.,Lead Angle 0 Degrees ,Chip-Breaker -M1,Rake 6,Cutting Direction Neutral,Grade CTP1340,Insert Material Carbide,Dual Edge,No. of Edges 2,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11347033