Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Grooving Insert, 0.2InW, 8Deg, -F1, CTPP345

  • Zoro #: G0549879
  • Mfr #: 11724107
No Product Image Available
$14.09 /ea

Order in multiples of 10

  • Corner Radius: 0.20mm
  • Cast Iron (K) Compatibility: No
  • Application: Metalworking
See full product details
Orders over $75 ship free.

Ceratizit #11724107 Specifications

  • Zoro #: G0549879
  • Mfr #: 11724107
Corner Radius: 0.20mm Cast Iron (K) Compatibility: No
Application: Metalworking Stainless (M) Compatibility: No
Chip-Breaker: -F1 Non Ferrous (N) Compatibility: No
Super Alloy (S) Compatibility: No Cutting Direction: Left Hand
Width: 3.10mm Style: Single Edge
Coating: PVD Lead Angle: 8 Degrees
Item: Grooving Insert Hardened (H) Compatibility: No
Depth: 8" Mounting Style: Clamp
Grade: CTPP345 Insert Material: Carbide
No. of Edges: 1 Rake: 7
Steel (P) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 8 In.,Corner Radius 0.2 In.,Lead Angle 8 Degrees ,Chip-Breaker -F1,Rake 7,Cutting Direction Left Hand,Grade CTPP345,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11724107