Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.2InW, -M1, 6Rake, CTCP335

  • Zoro #: G0216758
  • Mfr #: 11723629
No Product Image Available
$13.55 /ea

Order in multiples of 10

  • Rake: 6
  • Width: 3.00mm
  • Lead Angle: 0 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11723629 Specifications

  • Zoro #: G0216758
  • Mfr #: 11723629
Rake: 6 Width: 3.00mm
Lead Angle: 0 Degrees Corner Radius: 0.20mm
Non Ferrous (N) Compatibility: No Application: Metalworking
Super Alloy (S) Compatibility: No Coating: CVD
Hardened (H) Compatibility: No Grade: CTCP335
Stainless (M) Compatibility: No Cutting Direction: Neutral
Chip-Breaker: -M1 Cast Iron (K) Compatibility: No
Item: Grooving Insert Insert Material: Carbide
Depth: 0" No. of Edges: 1
Mounting Style: Clamp Style: Single Edge
Steel (P) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 0 In.,Corner Radius 0.2 In.,Lead Angle 0 Degrees ,Chip-Breaker -M1,Rake 6,Cutting Direction Neutral,Grade CTCP335,Insert Material Carbide,Single Edge,No. of Edges 1,Coating CVD,Mounting Style Clamp

Reviews of Ceratizit #11723629