Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.2InW, -M1, 6Rake, CTP1340

  • Zoro #: G0216627
  • Mfr #: 11462777
No Product Image Available
$13.33 /ea

Order in multiples of 10

  • Depth: 6"
  • Coating: PVD
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Ceratizit #11462777 Specifications

  • Zoro #: G0216627
  • Mfr #: 11462777
Depth: 6" Coating: PVD
Cutting Direction: Right Hand Chip-Breaker: -M1
No. of Edges: 1 Mounting Style: Clamp
Super Alloy (S) Compatibility: No Non Ferrous (N) Compatibility: No
Width: 3.00mm Style: Single Edge
Application: Metalworking Steel (P) Compatibility: Yes
Lead Angle: 6 Degrees Item: Grooving Insert
Cast Iron (K) Compatibility: No Grade: CTP1340
Corner Radius: 0.20mm Hardened (H) Compatibility: No
Stainless (M) Compatibility: No Insert Material: Carbide
Rake: 6 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 6 In.,Corner Radius 0.2 In.,Lead Angle 6 Degrees ,Chip-Breaker -M1,Rake 6,Cutting Direction Right Hand,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11462777