Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.2InW, -M1, 6Rake, CTPP345

  • Zoro #: G0216730
  • Mfr #: 11724558
No Product Image Available
$13.55 /ea

Order in multiples of 10

  • Coating: PVD
  • Stainless (M) Compatibility: No
  • Item: Grooving Insert
See full product details
Orders over $75 ship free.

Ceratizit #11724558 Specifications

  • Zoro #: G0216730
  • Mfr #: 11724558
Coating: PVD Stainless (M) Compatibility: No
Item: Grooving Insert No. of Edges: 1
Width: 3.00mm Hardened (H) Compatibility: No
Chip-Breaker: -M1 Insert Material: Carbide
Steel (P) Compatibility: Yes Mounting Style: Clamp
Depth: 0" Cutting Direction: Neutral
Grade: CTPP345 Rake: 6
Application: Metalworking Lead Angle: 0 Degrees
Super Alloy (S) Compatibility: No Corner Radius: 0.20mm
Style: Single Edge Non Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 0 In.,Corner Radius 0.2 In.,Lead Angle 0 Degrees ,Chip-Breaker -M1,Rake 6,Cutting Direction Neutral,Grade CTPP345,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11724558