Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.2InW, -M2, 6Rake, CTP1340

  • Zoro #: G0216819
  • Mfr #: 11358552
No Product Image Available
$12.50 /ea

Order in multiples of 10

  • Item: Grooving Insert
  • Chip-Breaker: -M2
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11358552 Specifications

  • Zoro #: G0216819
  • Mfr #: 11358552
Item: Grooving Insert Chip-Breaker: -M2
Stainless (M) Compatibility: No Depth: 0.059"
Style: Single Edge Lead Angle: 0 Degrees
Application: Metalworking Insert Material: Carbide
Rake: 6 Non Ferrous (N) Compatibility: No
Steel (P) Compatibility: Yes Mounting Style: Clamp
Corner Radius: 0.20mm Super Alloy (S) Compatibility: No
Grade: CTP1340 Width: 2.00mm
Hardened (H) Compatibility: No Cutting Direction: Neutral
No. of Edges: 1 Cast Iron (K) Compatibility: No
Coating: PVD Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 0 In.,Corner Radius 0.2 In.,Lead Angle 0 Degrees ,Chip-Breaker -M2,Rake 6,Cutting Direction Neutral,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11358552