Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.3InW, 0Deg, 6Rk, CTCP335

  • Zoro #: G0225246
  • Mfr #: 11719986
No Product Image Available
$18.45 /ea

Order in multiples of 10

  • Grade: CTCP335
  • Application: Metalworking
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11719986 Specifications

  • Zoro #: G0225246
  • Mfr #: 11719986
Grade: CTCP335 Application: Metalworking
No. of Edges: 2 Width: 3.00mm
Steel (P) Compatibility: Yes Mounting Style: Clamp
Corner Radius: 0.30mm Item: Grooving Insert
Cutting Direction: Neutral Depth: 0.098"
Super Alloy (S) Compatibility: No Lead Angle: 0 Degrees
Hardened (H) Compatibility: No Coating: CVD
Cast Iron (K) Compatibility: No Insert Material: Carbide
Style: Dual Edge Stainless (M) Compatibility: No
Non Ferrous (N) Compatibility: No Rake: 6
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.3 In.,Depth 0 In.,Corner Radius 0.3 In.,Lead Angle 0 Degrees ,Rake 6,Cutting Direction Neutral,Grade CTCP335,Insert Material Carbide,Dual Edge,No. of Edges 2,Coating CVD,Mounting Style Clamp

Reviews of Ceratizit #11719986