Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.3InW, 0Deg, -M1, 6Rake

  • Zoro #: G0216478
  • Mfr #: 11462792
No Product Image Available
$13.85 /ea

Order in multiples of 10

  • Coating: PVD
  • Rake: 6
  • Corner Radius: 0.30mm
See full product details
Orders over $75 ship free.

Ceratizit #11462792 Specifications

  • Zoro #: G0216478
  • Mfr #: 11462792
Coating: PVD Rake: 6
Corner Radius: 0.30mm No. of Edges: 1
Super Alloy (S) Compatibility: No Stainless (M) Compatibility: No
Steel (P) Compatibility: Yes Hardened (H) Compatibility: No
Non Ferrous (N) Compatibility: No Mounting Style: Clamp
Width: 4.00mm Depth: 6"
Lead Angle: 6 Degrees Item: Grooving Insert
Insert Material: Carbide Application: Metalworking
Chip-Breaker: -M1 Cast Iron (K) Compatibility: No
Cutting Direction: Right Hand Style: Single Edge
Grade: CTP1340 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.3 In.,Depth 6 In.,Corner Radius 0.3 In.,Lead Angle 6 Degrees ,Chip-Breaker -M1,Rake 6,Cutting Direction Right Hand,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11462792