Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.3InW, -27P, 6Rake, H216T

  • Zoro #: G0216721
  • Mfr #: 11474282
No Product Image Available
$15.65 /ea

Order in multiples of 10

  • Item: Grooving Insert
  • No. of Edges: 1
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11474282 Specifications

  • Zoro #: G0216721
  • Mfr #: 11474282
Item: Grooving Insert No. of Edges: 1
Stainless (M) Compatibility: No Super Alloy (S) Compatibility: No
Width: 3.00mm Rake: 6
Corner Radius: 0.30mm Steel (P) Compatibility: Yes
Cast Iron (K) Compatibility: No Lead Angle: 0 Degrees
Style: Single Edge Cutting Direction: Neutral
Depth: 0.098" Grade: H216T
Mounting Style: Clamp Non Ferrous (N) Compatibility: No
Hardened (H) Compatibility: No Chip-Breaker: -27P
Insert Material: Carbide Application: Metalworking
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.3 In.,Depth 0 In.,Corner Radius 0.3 In.,Lead Angle 0 Degrees ,Chip-Breaker -27P,Rake 6,Cutting Direction Neutral,Grade H216T,Insert Material Carbide,Single Edge,No. of Edges 1,Mounting Style Clamp

Reviews of Ceratizit #11474282