Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.3InW, 6Deg, -M1, CTP1340

  • Zoro #: G0216609
  • Mfr #: 11462799
No Product Image Available
$13.85 /ea

Order in multiples of 10

  • No. of Edges: 1
  • Depth: 6"
  • Cutting Direction: Left Hand
See full product details
Orders over $75 ship free.

Ceratizit #11462799 Specifications

  • Zoro #: G0216609
  • Mfr #: 11462799
No. of Edges: 1 Depth: 6"
Cutting Direction: Left Hand Corner Radius: 0.30mm
Item: Grooving Insert Mounting Style: Clamp
Hardened (H) Compatibility: No Chip-Breaker: -M1
Stainless (M) Compatibility: No Non Ferrous (N) Compatibility: No
Coating: PVD Insert Material: Carbide
Super Alloy (S) Compatibility: No Steel (P) Compatibility: Yes
Application: Metalworking Cast Iron (K) Compatibility: No
Style: Single Edge Grade: CTP1340
Width: 4.00mm Lead Angle: 6 Degrees
Rake: 6 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.3 In.,Depth 6 In.,Corner Radius 0.3 In.,Lead Angle 6 Degrees ,Chip-Breaker -M1,Rake 6,Cutting Direction Left Hand,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11462799