Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.3InW, -F2, 6Rake, CTCP335

  • Zoro #: G0216706
  • Mfr #: 11723620
No Product Image Available
$20.35 /ea

Order in multiples of 10

  • Grade: CTCP335
  • Style: Single Edge
  • Application: Metalworking
See full product details
Orders over $75 ship free.

Ceratizit #11723620 Specifications

  • Zoro #: G0216706
  • Mfr #: 11723620
Grade: CTCP335 Style: Single Edge
Application: Metalworking Steel (P) Compatibility: Yes
Mounting Style: Clamp Chip-Breaker: -F2
Stainless (M) Compatibility: No Rake: 6
Hardened (H) Compatibility: No Cutting Direction: Neutral
Depth: 0.079" Insert Material: Carbide
Non Ferrous (N) Compatibility: No No. of Edges: 1
Corner Radius: 0.30mm Width: 3.00mm
Super Alloy (S) Compatibility: No Item: Grooving Insert
Cast Iron (K) Compatibility: No Coating: CVD
Lead Angle: 0 Degrees Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.3 In.,Depth 0 In.,Corner Radius 0.3 In.,Lead Angle 0 Degrees ,Chip-Breaker -F2,Rake 6,Cutting Direction Neutral,Grade CTCP335,Insert Material Carbide,Single Edge,No. of Edges 1,Coating CVD,Mounting Style Clamp

Reviews of Ceratizit #11723620