Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.3InW, -F2, 6Rake, CTPP345

  • Zoro #: G0216688
  • Mfr #: 11724552
No Product Image Available
$20.35 /ea

Order in multiples of 10

  • Depth: 0.079"
  • Rake: 6
  • No. of Edges: 1
See full product details
Orders over $75 ship free.

Ceratizit #11724552 Specifications

  • Zoro #: G0216688
  • Mfr #: 11724552
Depth: 0.079" Rake: 6
No. of Edges: 1 Application: Metalworking
Item: Grooving Insert Steel (P) Compatibility: Yes
Coating: PVD Hardened (H) Compatibility: No
Stainless (M) Compatibility: No Cast Iron (K) Compatibility: No
Super Alloy (S) Compatibility: No Cutting Direction: Neutral
Insert Material: Carbide Corner Radius: 0.30mm
Mounting Style: Clamp Style: Single Edge
Non Ferrous (N) Compatibility: No Grade: CTPP345
Lead Angle: 0 Degrees Chip-Breaker: -F2
Width: 3.00mm Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.3 In.,Depth 0 In.,Corner Radius 0.3 In.,Lead Angle 0 Degrees ,Chip-Breaker -F2,Rake 6,Cutting Direction Neutral,Grade CTPP345,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11724552