Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.3InW, -M1, 6Rake, CTCP335

  • Zoro #: G0216581
  • Mfr #: 11723630
No Product Image Available
$14.25 /ea

Order in multiples of 10

  • Style: Single Edge
  • Insert Material: Carbide
  • No. of Edges: 1
See full product details
Orders over $75 ship free.

Ceratizit #11723630 Specifications

  • Zoro #: G0216581
  • Mfr #: 11723630
Style: Single Edge Insert Material: Carbide
No. of Edges: 1 Hardened (H) Compatibility: No
Stainless (M) Compatibility: No Super Alloy (S) Compatibility: No
Rake: 6 Steel (P) Compatibility: Yes
Corner Radius: 0.30mm Non Ferrous (N) Compatibility: No
Grade: CTCP335 Lead Angle: 0 Degrees
Cast Iron (K) Compatibility: No Width: 4.00mm
Coating: CVD Depth: 0"
Cutting Direction: Neutral Application: Metalworking
Mounting Style: Clamp Item: Grooving Insert
Chip-Breaker: -M1 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.3 In.,Depth 0 In.,Corner Radius 0.3 In.,Lead Angle 0 Degrees ,Chip-Breaker -M1,Rake 6,Cutting Direction Neutral,Grade CTCP335,Insert Material Carbide,Single Edge,No. of Edges 1,Coating CVD,Mounting Style Clamp

Reviews of Ceratizit #11723630