Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.3InW, -M2, 6Rake, CTCP335

  • Zoro #: G0216660
  • Mfr #: 11703330
No Product Image Available
$13.55 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Lead Angle: 0 Degrees
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11703330 Specifications

  • Zoro #: G0216660
  • Mfr #: 11703330
Insert Material: Carbide Lead Angle: 0 Degrees
Super Alloy (S) Compatibility: No Item: Grooving Insert
Style: Single Edge Chip-Breaker: -M2
Width: 3.00mm Depth: 0.079"
Cast Iron (K) Compatibility: No Coating: CVD
Grade: CTCP335 Mounting Style: Clamp
Steel (P) Compatibility: Yes Hardened (H) Compatibility: No
Stainless (M) Compatibility: No No. of Edges: 1
Rake: 6 Application: Metalworking
Cutting Direction: Neutral Corner Radius: 0.30mm
Non Ferrous (N) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.3 In.,Depth 0 In.,Corner Radius 0.3 In.,Lead Angle 0 Degrees ,Chip-Breaker -M2,Rake 6,Cutting Direction Neutral,Grade CTCP335,Insert Material Carbide,Single Edge,No. of Edges 1,Coating CVD,Mounting Style Clamp

Reviews of Ceratizit #11703330