Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.3InW, -M2, 6Rake, CTP1340

  • Zoro #: G0216651
  • Mfr #: 11358562
No Product Image Available
$13.33 /ea

Order in multiples of 10

  • Rake: 6
  • Chip-Breaker: -M2
  • Grade: CTP1340
See full product details
Orders over $75 ship free.

Ceratizit #11358562 Specifications

  • Zoro #: G0216651
  • Mfr #: 11358562
Rake: 6 Chip-Breaker: -M2
Grade: CTP1340 Style: Single Edge
Application: Metalworking Mounting Style: Clamp
Non Ferrous (N) Compatibility: No Coating: PVD
Hardened (H) Compatibility: No Insert Material: Carbide
Corner Radius: 0.30mm Cast Iron (K) Compatibility: No
Width: 3.00mm Cutting Direction: Neutral
No. of Edges: 1 Depth: 0.079"
Steel (P) Compatibility: Yes Lead Angle: 0 Degrees
Super Alloy (S) Compatibility: No Item: Grooving Insert
Stainless (M) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.3 In.,Depth 0 In.,Corner Radius 0.3 In.,Lead Angle 0 Degrees ,Chip-Breaker -M2,Rake 6,Cutting Direction Neutral,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11358562