Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.3InW, -M2, 6Rake, CTPP345

  • Zoro #: G0216645
  • Mfr #: 11724562
No Product Image Available
$13.55 /ea

Order in multiples of 10

  • Stainless (M) Compatibility: No
  • Grade: CTPP345
  • Steel (P) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11724562 Specifications

  • Zoro #: G0216645
  • Mfr #: 11724562
Stainless (M) Compatibility: No Grade: CTPP345
Steel (P) Compatibility: Yes Lead Angle: 0 Degrees
No. of Edges: 1 Non Ferrous (N) Compatibility: No
Depth: 0.079" Chip-Breaker: -M2
Item: Grooving Insert Insert Material: Carbide
Cutting Direction: Neutral Rake: 6
Cast Iron (K) Compatibility: No Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: No Mounting Style: Clamp
Coating: PVD Style: Single Edge
Corner Radius: 0.30mm Application: Metalworking
Width: 3.00mm Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.3 In.,Depth 0 In.,Corner Radius 0.3 In.,Lead Angle 0 Degrees ,Chip-Breaker -M2,Rake 6,Cutting Direction Neutral,Grade CTPP345,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11724562