Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.4InW, 0Deg, 6Rk, CTCP335

  • Zoro #: G0224948
  • Mfr #: 11720003
No Product Image Available
$21.89 /ea

Order in multiples of 10

  • Width: 5.00mm
  • Rake: 6
  • Cutting Direction: Neutral
See full product details
Orders over $75 ship free.

Ceratizit #11720003 Specifications

  • Zoro #: G0224948
  • Mfr #: 11720003
Width: 5.00mm Rake: 6
Cutting Direction: Neutral Lead Angle: 0 Degrees
Application: Metalworking Corner Radius: 0.40mm
Cast Iron (K) Compatibility: No Non Ferrous (N) Compatibility: No
No. of Edges: 2 Item: Grooving Insert
Insert Material: Carbide Coating: CVD
Stainless (M) Compatibility: No Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: No Steel (P) Compatibility: Yes
Mounting Style: Clamp Grade: CTCP335
Style: Dual Edge Depth: 0.118"
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.4 In.,Depth 0 In.,Corner Radius 0.4 In.,Lead Angle 0 Degrees ,Rake 6,Cutting Direction Neutral,Grade CTCP335,Insert Material Carbide,Dual Edge,No. of Edges 2,Coating CVD,Mounting Style Clamp

Reviews of Ceratizit #11720003