Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Grooving Insert, 0.4InW, 0Deg, -F1, CTP1340

  • Zoro #: G0549766
  • Mfr #: 11348368
No Product Image Available
$14.07 /ea

Order in multiples of 10

  • Style: Single Edge
  • Coating: PVD
  • Chip-Breaker: -F1
See full product details
Orders over $75 ship free.

Ceratizit #11348368 Specifications

  • Zoro #: G0549766
  • Mfr #: 11348368
Style: Single Edge Coating: PVD
Chip-Breaker: -F1 Item: Grooving Insert
Insert Material: Carbide Corner Radius: 0.40mm
Stainless (M) Compatibility: No Steel (P) Compatibility: Yes
Depth: 0" Non Ferrous (N) Compatibility: No
No. of Edges: 1 Super Alloy (S) Compatibility: No
Mounting Style: Clamp Cast Iron (K) Compatibility: No
Application: Metalworking Hardened (H) Compatibility: No
Rake: 7 Lead Angle: 0 Degrees
Width: 3.10mm Grade: CTP1340
Cutting Direction: Neutral Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.4 In.,Depth 0 In.,Corner Radius 0.4 In.,Lead Angle 0 Degrees ,Chip-Breaker -F1,Rake 7,Cutting Direction Neutral,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11348368