Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.4InW, 0Deg, -F2, 6Rake

  • Zoro #: G0225027
  • Mfr #: 11347063
No Product Image Available
$29.59 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Mounting Style: Clamp
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11347063 Specifications

  • Zoro #: G0225027
  • Mfr #: 11347063
Super Alloy (S) Compatibility: No Mounting Style: Clamp
Cast Iron (K) Compatibility: No Item: Grooving Insert
Depth: 0.118" Coating: PVD
Application: Metalworking Insert Material: Carbide
Chip-Breaker: -F2 Stainless (M) Compatibility: No
Hardened (H) Compatibility: No Rake: 6
Non Ferrous (N) Compatibility: No Lead Angle: 0 Degrees
Style: Dual Edge Corner Radius: 0.40mm
Grade: CTP1340 No. of Edges: 2
Width: 4.00mm Steel (P) Compatibility: Yes
Cutting Direction: Neutral Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.4 In.,Depth 0 In.,Corner Radius 0.4 In.,Lead Angle 0 Degrees ,Chip-Breaker -F2,Rake 6,Cutting Direction Neutral,Grade CTP1340,Insert Material Carbide,Dual Edge,No. of Edges 2,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11347063