Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.4InW, 0Deg, -M40, CTP1340

  • Zoro #: G0225666
  • Mfr #: 11347026
No Product Image Available
$19.15 /ea

Order in multiples of 10

  • Item: Grooving Insert
  • Chip-Breaker: -M40
  • Mounting Style: Clamp
See full product details
Orders over $75 ship free.

Ceratizit #11347026 Specifications

  • Zoro #: G0225666
  • Mfr #: 11347026
Item: Grooving Insert Chip-Breaker: -M40
Mounting Style: Clamp Cast Iron (K) Compatibility: No
Super Alloy (S) Compatibility: No Insert Material: Carbide
Coating: PVD Non Ferrous (N) Compatibility: No
Width: 4.00mm Hardened (H) Compatibility: No
Style: Dual Edge Stainless (M) Compatibility: No
Steel (P) Compatibility: Yes Cutting Direction: Neutral
Application: Metalworking Rake: 6
Corner Radius: 0.40mm Grade: CTP1340
No. of Edges: 2 Lead Angle: 0 Degrees
Depth: 0.138" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.4 In.,Depth 0 In.,Corner Radius 0.4 In.,Lead Angle 0 Degrees ,Chip-Breaker -M40,Rake 6,Cutting Direction Neutral,Grade CTP1340,Insert Material Carbide,Dual Edge,No. of Edges 2,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11347026