Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.4InW, -M1, 6Rake, CTP1340

  • Zoro #: G0216417
  • Mfr #: 11462512
No Product Image Available
$15.89 /ea

Order in multiples of 10

  • Application: Metalworking
  • Stainless (M) Compatibility: No
  • Steel (P) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11462512 Specifications

  • Zoro #: G0216417
  • Mfr #: 11462512
Application: Metalworking Stainless (M) Compatibility: No
Steel (P) Compatibility: Yes Corner Radius: 0.40mm
Cast Iron (K) Compatibility: No Rake: 6
No. of Edges: 1 Non Ferrous (N) Compatibility: No
Lead Angle: 0 Degrees Insert Material: Carbide
Style: Single Edge Super Alloy (S) Compatibility: No
Mounting Style: Clamp Hardened (H) Compatibility: No
Cutting Direction: Neutral Coating: PVD
Chip-Breaker: -M1 Depth: 0"
Item: Grooving Insert Grade: CTP1340
Width: 6.00mm Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.4 In.,Depth 0 In.,Corner Radius 0.4 In.,Lead Angle 0 Degrees ,Chip-Breaker -M1,Rake 6,Cutting Direction Neutral,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11462512