Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.4InW, -M2, 6Rake, CTCP335

  • Zoro #: G0216511
  • Mfr #: 11720013
No Product Image Available
$14.25 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Depth: 0.098"
  • Lead Angle: 0 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11720013 Specifications

  • Zoro #: G0216511
  • Mfr #: 11720013
Insert Material: Carbide Depth: 0.098"
Lead Angle: 0 Degrees Super Alloy (S) Compatibility: No
Mounting Style: Clamp Style: Single Edge
Application: Metalworking Cutting Direction: Neutral
Rake: 6 Coating: CVD
Hardened (H) Compatibility: No Steel (P) Compatibility: Yes
Grade: CTCP335 Stainless (M) Compatibility: No
Non Ferrous (N) Compatibility: No No. of Edges: 1
Cast Iron (K) Compatibility: No Chip-Breaker: -M2
Corner Radius: 0.40mm Item: Grooving Insert
Width: 4.00mm Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.4 In.,Depth 0 In.,Corner Radius 0.4 In.,Lead Angle 0 Degrees ,Chip-Breaker -M2,Rake 6,Cutting Direction Neutral,Grade CTCP335,Insert Material Carbide,Single Edge,No. of Edges 1,Coating CVD,Mounting Style Clamp

Reviews of Ceratizit #11720013