Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.4InW, -M2, 6Rake, CTPP345

  • Zoro #: G0216496
  • Mfr #: 11724565
No Product Image Available
$14.25 /ea

Order in multiples of 10

  • Corner Radius: 0.40mm
  • Lead Angle: 0 Degrees
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11724565 Specifications

  • Zoro #: G0216496
  • Mfr #: 11724565
Corner Radius: 0.40mm Lead Angle: 0 Degrees
Insert Material: Carbide Steel (P) Compatibility: Yes
Item: Grooving Insert No. of Edges: 1
Style: Single Edge Super Alloy (S) Compatibility: No
Depth: 0.098" Hardened (H) Compatibility: No
Mounting Style: Clamp Cast Iron (K) Compatibility: No
Application: Metalworking Rake: 6
Stainless (M) Compatibility: No Cutting Direction: Neutral
Chip-Breaker: -M2 Non Ferrous (N) Compatibility: No
Width: 4.00mm Coating: PVD
Grade: CTPP345 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.4 In.,Depth 0 In.,Corner Radius 0.4 In.,Lead Angle 0 Degrees ,Chip-Breaker -M2,Rake 6,Cutting Direction Neutral,Grade CTPP345,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11724565