Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.4InW, -M40, CTPP345

  • Zoro #: G0225535
  • Mfr #: 11724629
No Product Image Available
$20.99 /ea

Order in multiples of 10

  • Item: Grooving Insert
  • Mounting Style: Clamp
  • Steel (P) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11724629 Specifications

  • Zoro #: G0225535
  • Mfr #: 11724629
Item: Grooving Insert Mounting Style: Clamp
Steel (P) Compatibility: Yes Chip-Breaker: -M40
Super Alloy (S) Compatibility: No Rake: 6
Cutting Direction: Neutral Non Ferrous (N) Compatibility: No
No. of Edges: 2 Corner Radius: 0.40mm
Insert Material: Carbide Application: Metalworking
Coating: PVD Cast Iron (K) Compatibility: No
Lead Angle: 0 Degrees Style: Dual Edge
Width: 5.00mm Stainless (M) Compatibility: No
Depth: 0.138" Grade: CTPP345
Hardened (H) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.4 In.,Depth 0 In.,Corner Radius 0.4 In.,Lead Angle 0 Degrees ,Chip-Breaker -M40,Rake 6,Cutting Direction Neutral,Grade CTPP345,Insert Material Carbide,Dual Edge,No. of Edges 2,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11724629