Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.5InW, 0Deg, 6Rk, CTCP335

  • Zoro #: G0224771
  • Mfr #: 11723932
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Mounting Style: Clamp
  • Item: Grooving Insert
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11723932 Specifications

  • Zoro #: G0224771
  • Mfr #: 11723932
Mounting Style: Clamp Item: Grooving Insert
No. of Edges: 2 Style: Dual Edge
Hardened (H) Compatibility: No Rake: 6
Cutting Direction: Neutral Non Ferrous (N) Compatibility: No
Super Alloy (S) Compatibility: No Application: Metalworking
Stainless (M) Compatibility: No Steel (P) Compatibility: Yes
Cast Iron (K) Compatibility: No Corner Radius: 0.50mm
Coating: CVD Width: 6.00mm
Depth: 0.138" Grade: CTCP335
Lead Angle: 0 Degrees Insert Material: Carbide
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.5 In.,Depth 0 In.,Corner Radius 0.5 In.,Lead Angle 0 Degrees ,Rake 6,Cutting Direction Neutral,Grade CTCP335,Insert Material Carbide,Dual Edge,No. of Edges 2,Coating CVD,Mounting Style Clamp

Reviews of Ceratizit #11723932