Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0.5InW, -M2, 6Rake, CTP1340

  • Zoro #: G0216399
  • Mfr #: 11358640
No Product Image Available
$15.89 /ea

Order in multiples of 10

  • Application: Metalworking
  • No. of Edges: 1
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11358640 Specifications

  • Zoro #: G0216399
  • Mfr #: 11358640
Application: Metalworking No. of Edges: 1
Super Alloy (S) Compatibility: No Non Ferrous (N) Compatibility: No
Rake: 6 Mounting Style: Clamp
Corner Radius: 0.50mm Item: Grooving Insert
Depth: 0.118" Grade: CTP1340
Width: 6.00mm Stainless (M) Compatibility: No
Coating: PVD Hardened (H) Compatibility: No
Cutting Direction: Neutral Cast Iron (K) Compatibility: No
Insert Material: Carbide Style: Single Edge
Chip-Breaker: -M2 Lead Angle: 0 Degrees
Steel (P) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.5 In.,Depth 0 In.,Corner Radius 0.5 In.,Lead Angle 0 Degrees ,Chip-Breaker -M2,Rake 6,Cutting Direction Neutral,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11358640