Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0Deg, 3, 6Rake

  • Zoro #: G0216329
  • Mfr #: 11609711
No Product Image Available
$18.79 /ea

Order in multiples of 10

  • Mounting Style: Clamp
  • Width: 6.00mm
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11609711 Specifications

  • Zoro #: G0216329
  • Mfr #: 11609711
Mounting Style: Clamp Width: 6.00mm
Stainless (M) Compatibility: No Super Alloy (S) Compatibility: No
Style: Single Edge No. of Edges: 1
Coating: PVD Cutting Direction: Neutral
Grade: CTP1340 Steel (P) Compatibility: Yes
Hardened (H) Compatibility: No Rake: 6
Lead Angle: 0 Degrees Depth: 0.118"
Insert Material: Carbide Chip-Breaker: 3
Application: Metalworking Item: Grooving Insert
Corner Radius: 3.00mm Non Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 3 In.,Depth 0 In.,Corner Radius 3 In.,Lead Angle 0 Degrees ,Chip-Breaker 3,Rake 6,Cutting Direction Neutral,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11609711