Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0Deg, CTP1340

  • Zoro #: G0226987
  • Mfr #: 11345753
No Product Image Available
$25.99 /ea

Order in multiples of 10

  • Coating: PVD
  • Application: Metalworking
  • Item: Grooving Insert
See full product details
Orders over $75 ship free.

Ceratizit #11345753 Specifications

  • Zoro #: G0226987
  • Mfr #: 11345753
Coating: PVD Application: Metalworking
Item: Grooving Insert Insert Material: Carbide
Cutting Direction: Left Hand No. of Edges: 2
Grade: CTP1340 Width: 0.90mm
Mounting Style: Clamp Non Ferrous (N) Compatibility: No
Stainless (M) Compatibility: No Hardened (H) Compatibility: No
Corner Radius: 36ZK61|165850|Yes 36ZK61|165851|No 36ZK61|165852|No 36ZK61|165853|No 36ZK61|165854|No 36ZK61|165855|No 36ZK61|401442|Steel (P) 36ZK62|100232|Metalworking 36ZK62|100994|0.040 Steel (P) Compatibility: Yes
Rake: 6 Super Alloy (S) Compatibility: No
Depth: 0.040" Style: Dual Edge
Cast Iron (K) Compatibility: No Lead Angle: 0 Degrees
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width In.,Depth 0 In.,Corner Radius In.,Lead Angle 0 Degrees ,Rake 6,Cutting Direction Left Hand,Grade CTP1340,Insert Material Carbide,Dual Edge,No. of Edges 2,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11345753