Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0Deg, -M1, 6Rake, CTP1340

  • Zoro #: G0216855
  • Mfr #: 11462409
No Product Image Available
$12.49 /ea

Order in multiples of 10

  • Mounting Style: Clamp
  • Width: 2.00mm
  • Item: Grooving Insert
See full product details
Orders over $75 ship free.

Ceratizit #11462409 Specifications

  • Zoro #: G0216855
  • Mfr #: 11462409
Mounting Style: Clamp Width: 2.00mm
Item: Grooving Insert Insert Material: Carbide
No. of Edges: 1 Lead Angle: 0 Degrees
Steel (P) Compatibility: Yes Application: Metalworking
Super Alloy (S) Compatibility: No Cast Iron (K) Compatibility: No
Hardened (H) Compatibility: No Rake: 6
Non Ferrous (N) Compatibility: No Depth: 0.059"
Cutting Direction: Neutral Grade: CTP1340
Coating: PVD Style: Single Edge
Stainless (M) Compatibility: No Corner Radius: 0.20mm
Chip-Breaker: -M1 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 0 In.,Corner Radius 0.2 In.,Lead Angle 0 Degrees ,Chip-Breaker -M1,Rake 6,Cutting Direction Neutral,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11462409